Pfister Avalon™ Single Handle Multi Function Bathtub & Shower Faucet in Polished Chrome Trim Only

PG898CBC

Manufacturer Part #: G898CBC

Color/Finish

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Meets ADA/ANSI A117.1 requirements, ensuring accessibility to all disabled persons
  • Rain spray provides more coverage and a soft, even flow for a relaxing shower experience
  • Three-hole installation
  • Rated to meet or exceed CALGreen criteria, which helps to conserve water in the average home by at least 20%
  • Hot/cold indicator on trim
  • Quick trim wall flange eliminates exposed screws and cuts installation time by 50%
  • EZ Clean™ spray face allows you to wipe away mineral deposits with the swipe of a finger
  • IP threaded metal diverter tub spout

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
Application
Residential
CEC Compliant
For Sale in CA
CSA Certified
CSA B125
Collection
Avalon™
Faucet Connection
NPT
Faucet Connection Size
1/2 in
Faucet Mount
Wall Mount
Faucet Type
Tub Faucet
Flow Rate
2 gpm
GSA Approved
No
Green
WaterSense, Yes
Handle Type
Lever
IAPMO Listed
No
NSF Certified
No
Number of Handles
Single Handle
Number of Holes
2 Hole
Showerhead Flow Rate
2
Showerhead Function
Multi
Sink Material
Brass
Spout Type
Diverter
Trim Only
Yes
Tub Spout Type
Diverter
Valve Trim Type
Pressure Balancing
WaterSense Labeled
Yes

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday