Avalon™ Two Handle Roman Tub Faucet in Tuscan Bronze (Trim Only)

Part #PRT65CB1Y  |  Item #7033393  |  Manufacturer Part #RT6-5CB1Y

$ 304.11 EACH
(Pricing is for Tuscan Bronze)

Color/Finish:
Tuscan Bronze

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Meets ADA/ANSI A117.1 requirements, ensuring accessibility to all disabled persons
  • Valve body sold separately
  • Includes valve and cartridge
  • 3-hole installation
  • High arc spout for added clearance and reach

ADA Compliant

Documents

Specifications

ADA Compliant: Yes

ANSI Specifications: ANSI A117.1

ASME Specifications: ASME A112.18.1

Application: Residential

CARB OTC LEED Compliant: No

CSA Certified: CSA B125

Center Size: 10 in

Collection: Avalon™

Color Finish: Tuscan Bronze

Color Finish Category: Bronze Tones

Deck Plate Included: No

Faucet Height: 8-9/16 in

Faucet Material: Metal

Faucet Mount: Deck Mount

Faucet Type: Roman Tub Faucet Only

Flow Rate: 18 gpm

GSA Approved: No

Handle Material: Metal

Handle Type: Lever

IAPMO Listed: Yes

Maximum Deck Thickness: 1-3/8 in

NSF Certified: No

Number of Handles: Two Handle

Number of Holes: 3 Hole

Spout Height: 6-7/8 in

Spout Type: High Arc

Trim Only: Yes

Tub Spout Reach: 9 in

UL Listed: No

WaterSense Labeled: No