Avalon™ Two Handle Widespread Kitchen Faucet in Polished Chrome

Part #PGT364CBC  |  Item #3865924  |  Manufacturer Part #GT364CBC

$ 231.33 EACH
(Pricing is for Polished Chrome)

Color/Finish:
Polished Chrome

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Frequently Purchased Together

+
+
+
$0

Product Details

  • Meets ADA/ANSI A117.1 requirements, ensuring accessibility to all disabled persons
  • Pforever Seal™-advanced ceramic disc valve technology with a never leak guarantee
  • Product complies with NSF/ANSI 372 and conforms with lead content requirements for “lead-free” plumbing as defined by California, Vermont, Maryland, and Louisiana state laws and the U.S. Safe Drinking Water Act.
  • Includes coordinating, decorative side spray
  • Includes decorative deck-plate
  • Spout swivels for added maneuverability
  • Trade exclusive faucet
  • 4-hole installation
  • High arc spout for added clearance and reach
  • Rated to meet or exceed CALGreen criteria, which helps to conserve water in the average home by at least 20 percent

ADA Compliant

Lead Law Compliant

Documents

Specifications

ADA Compliant: Yes

Application: Residential

CEC Compliant: For Sale in CA

Center Size: 8 in

Collection: Avalon™

Color Finish: Polished Chrome

Color Finish Category: Chromes

Deck Plate Included: Yes

Diameter: 3/4 in

Drain Included: No

EcoLogo Certified: No

Faucet Connection: Threaded

Faucet Connection Size: 1/2 in

Faucet Height: 7-14/25 in

Faucet Material: Brass

Faucet Mount: Deck Mount

Faucet Type: Widespread

Flow Rate: 1.8 gpm

Handle Material: Metal

Handle Type: Lever

Kitchen Faucet Type: Two Handle

Lead Law Compliant: Yes

Maximum Deck Thickness: 1-13/100 in

NSF Certified: Yes

Number of Handles: Two Handle

Number of Holes: 4 Hole

Side Spray: Yes

Spout Height: 13-5/8 in

Spout Reach: 8 in

Spout Swivel: 180°

Spout Type: High Arc

Trim Only: No