Pfister Avalon™ Wall Mount Tub and Shower Faucet with Single Lever Handle in Polished Chrome

P808WSCB0C

Manufacturer Part #: 808-WS-CB0C

Color/Finish

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Pforever Seal™-advanced ceramic disc valve technology with a never leak guarantee
  • Meets or exceeds EPA WaterSense Standards, which reduces water consumption by 30% and helps average households save up to $200 in their annual water bill
  • Includes valve and cartridge
  • Rain spray provides more coverage and a soft, even flow for a relaxing shower experience
  • 3-hole installation
  • Not valid for sale in California
  • Includes complete valve and trim

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
Application
Residential
CEC Compliant
For Sale in CA
CSA Certified
CSA B125
Collection
Avalon™
Depth
4-7/16 in
Diameter
5-21/32 in
Escutcheon Width
6-7/8 in
Faucet Mount
Wall Mount
Faucet Type
Tub Faucet
Faucet Valve Type
Ceramic Disc, Pressure Balancing
GSA Approved
No
Green
WaterSense, Yes
Handle Material
Metal
Handle Type
Lever
IAPMO Listed
Yes
NSF Certified
No
Number of Handles
Single Handle
Showerhead Function
Multi
Spout Type
Diverter
Spray Type
Champagne, Drenching, Full, Massage, Rain, Rinse
Trim Only
No
Tub Spout Reach
5-1/32 in
Tub Spout Type
Diverter
UL Listed
No
Valve Type
Pressure Balancing Valve
WaterSense Labeled
Yes

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday