Ball Valve Assembly for Classic Series
Ball Valve Assembly for Classic Series
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- ADA Compliant:
- No
- Brand Model Compatibility:
- Classic Series
- CARB OTC LEED Compliant:
- No
- Depth:
- 31/100 in
- Faucet Part Type:
- Valve Assembly
- GSA Approved:
- No
- IAPMO Listed -:
- Yes
- NSF:
- NSF 372, NSF 61 Section 9
- NSF Certified:
- Yes
- Trim Only:
- No
- Weight:
- 1.5 lb