Three Handle Dual Function Bathtub & Shower Faucet in Polished Chrome Trim Only

This product has been replaced by

Pfister Polished Chrome Three Handle Multi Function Bathtub & Shower Faucet
Pfister Three Handle Multi Function Bathtub & Shower Faucet in Polished Chrome
Manufacturer Part #LG01-3120
You last purchased this on
 
Pfister

Bedford® Three Handle Dual Function Bathtub & Shower Faucet in Polished Chrome Trim Only

This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

Pfister Polished Chrome Three Handle Multi Function Bathtub & Shower Faucet
Pfister Three Handle Multi Function Bathtub & Shower Faucet in Polished Chrome
Manufacturer Part #LG01-3120
Pfister

Bedford® Three Handle Dual Function Bathtub & Shower Faucet in Polished Chrome Trim Only

  • Fast #
  • Part #PG013120
  • Item #7180295
  • Manufacturer Part #G01-3120
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Chrome Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • 5-hole installation
  • Includes shower arm and flange
  • Pforever Seal™-advanced ceramic disc valve technology with a never leak guarantee
  • Rated to meet or exceed CALGreen criteria, which helps to conserve water in the average home by at least 20 percent
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ASME:
ASME A112.18.1
Application:
Residential
CARB OTC LEED Compliant:
No
CEC Compliant:
Not for Sale in CA
CSA Certified:
CSA B125
Collection:
Bedford®
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Faucet Center Size:
8 in
Faucet Connection:
Threaded
Faucet Mount:
Wall Mount
Faucet Type:
Tub Faucet
Faucet Valve Type:
Ceramic Disc
Flow Rate:
2.5 gpm
GSA Approved:
No
Handle Type:
Knob
IAPMO Listed -:
Yes
Material:
Metal
NSF Certified:
No
Number of Handles:
Three Handle
Showerhead Flow Rate:
2.0 gpm
Showerhead Function:
Dual
Spout Reach:
4-13/16 in
Spout Type:
Non-Diverter
Trim Only:
Yes
Tub Spout Reach:
4-13/16 in
Tub Spout Type:
Non-diverter
WaterSense Labeled:
No
Width:
9-22/25 in