Triple-Handle Tub and Shower Faucet in Polished Chrome

This product has been replaced by

Pfister Polished Chrome Three Handle Dual Function Bathtub & Shower Faucet Trim Only
Pfister Three Handle Dual Function Bathtub & Shower Faucet in Polished Chrome Trim Only
Manufacturer Part #G01-3120
You last purchased this on
 
Pfister

Bedford® Triple-Handle Tub and Shower Faucet in Polished Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

Pfister Polished Chrome Three Handle Dual Function Bathtub & Shower Faucet Trim Only
Pfister Three Handle Dual Function Bathtub & Shower Faucet in Polished Chrome Trim Only
Manufacturer Part #G01-3120
Pfister

Bedford® Triple-Handle Tub and Shower Faucet in Polished Chrome

  • Fast #
  • Part #P0013120
  • Item #989598
  • Manufacturer Part #01-312
3.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Chrome Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Includes valve and cartridge
  • Five-hole installation
  • Pforever Seal™ advanced ceramic disc valve technology with a never leak guarantee
  • Includes shower arm and flange
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
Application:
Residential
CEC Compliant:
For Sale in CA
Collection:
Bedford®
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Faucet Connection:
Threaded
Faucet Type:
Tub Faucet
Flow Rate:
2.5 gpm
Handle Type:
Knob
NSF Certified:
No
Number of Handles:
Three Handle
Sink Material:
Metal
Spout Type:
Non-Diverter
Trim Only:
Yes
Tub Spout Type:
Non-diverter
WaterSense Labeled:
No
Width:
9-22/25 in