Triple Lever Handle Acrylic Tub and Shower Faucet Bedford in Polished Chrome
Bedford® Triple Lever Handle Acrylic Tub and Shower Faucet Bedford in Polished Chrome
Package Quantity Info:
EA: 1 IP: 1 CA: 4 PT: 180-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Includes valve and cartridge
- Five-hole installation
- Pforever Seal™ advanced ceramic disc valve technology with a never leak guarantee
- Includes shower arm and flange
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125
- Collection:
- Bedford®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Faucet Connection:
- Threaded
- Faucet Connection Size:
- 1/2 in
- Faucet Mount:
- Wall Mount
- Faucet Type:
- Tub Faucet
- Flow Rate:
- 2.5 gpm
- Handle Type:
- Lever
- IAPMO Listed -:
- Yes
- NSF Certified:
- No
- Number of Handles:
- Three Handle
- Sink Material:
- Metal
- Spout Type:
- Non-Diverter
- Trim Only:
- Yes
- Tub Spout Type:
- Non-diverter
- WaterSense Labeled:
- No
- Width:
- 9-7/8 in