Pfister Bedford® Triple Lever Handle Metal Tub and Shower Faucet in Polished Chrome

P0011120

Manufacturer Part #: 0011120

Color/Finish

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Pforever Seal™ advanced ceramic disc valve technology with a never leak guarantee
  • Five-hole installation
  • Includes shower arm and flange

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
Application
Residential
CEC Compliant
For Sale in CA
CSA Certified
CSA B125
Collection
Bedford®
Faucet Connection
Threaded
Faucet Connection Size
1/2 in
Faucet Mount
Wall Mount
Faucet Type
Tub Faucet
Flow Rate
2.5 gpm
Handle Type
Lever
IAPMO Listed
Yes
NSF Certified
No
Number of Handles
Three Handle
Sink Material
Metal
Spout Type
Diverter
Trim Only
Yes
Tub Spout Type
Diverter
WaterSense Labeled
No

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday