Bonnet for Pfirst Series™ 106 and 135
Bonnet for Pfirst Series™ 106 and 135
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- For the Pfirst 106 Series roman tub faucet rough-ins
- Covered by Pfister's lifetime mechanical warranty
- Replacement bonnet
- Polished Chrome finish
- Pfizer replacement parts
- This product is manufactured in China
- This products adds a great value
Specifications
- ADA Compliant:
- No
- Brand Model Compatibility:
- Pfirst Series™ 106 and 135
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Faucet Part Type:
- Bonnet
- GSA Approved:
- No
- IAPMO Listed -:
- No
- NSF Certified:
- No
- Trim Only:
- No
- Weight:
- 1.5 lb