Brass Cartridge Nut for Avalon™ 36 Series
Brass Cartridge Nut for Avalon™ 36 Series
Package Quantity Info:
EA: 1 IP: 1 CA: 15000-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- ADA Compliant:
- No
- Brand Model Compatibility:
- Avalon™ 36 Series
- CARB OTC LEED Compliant:
- No
- Faucet Part Type:
- Cartridge Nut
- GSA Approved:
- No
- IAPMO Listed -:
- No
- Material:
- Brass
- NSF Certified:
- No
- Trim Only:
- No