Briarsfield™ Single Lever Handle Bar Faucet in Polished Chrome

Part #PGT572BFC  |  Item #7009483  |  Manufacturer Part #GT572-BFC

$ 321.07 EACH
(Pricing is for Polished Chrome)

Color/Finish:
Polished Chrome

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Meets ADA/ANSI A117.1 requirements, ensuring accessibility to all disabled persons
  • Pforever Seal™-advanced ceramic disc valve technology with a never leak guarantee
  • Product complies with NSF/ANSI 372 and conforms with lead content requirements for “lead-free” plumbing as defined by California, Vermont, Maryland, and Louisiana state laws and the U.S. Safe Drinking Water Act.
  • Includes decorative deck-plate
  • Trade exclusive faucet
  • TiteSeal™ deck-plate eliminates the need for putty or silicone and simplifies installation.
  • Decorative low-arc spout

ADA Compliant

Lead Law Compliant

Documents

Specifications

ADA Compliant: Yes

ASME Specifications: ASME A112.18.1

Application: Residential

CARB OTC LEED Compliant: No

CEC Compliant: For Sale in CA

CSA Certified: CSA B125

Collection: Briarsfield™

Color Finish: Polished Chrome

Color Finish Category: Chromes

Deck Plate Included: Yes

Drain Included: No

EcoLogo Certified: Yes

Faucet Connection Size: 3/8 in

Faucet Height: 16-3/32 in

Faucet Material: Metal

Faucet Mount: Deck Mount

Faucet Valve Type: Ceramic Disc

Flow Rate: 1.8 gpm

Handle Material: Metal

Handle Type: Lever

Hose Length: 36 in

IAPMO Listed: Yes

Lead Law Compliant: Yes

Maximum Deck Thickness: 4-3/4 in

NSF Certified: Yes

NSF Specifications: NSF 61-9

Number of Handles: Single Handle

Number of Holes: 1 or 3 Hole

Side Spray: No

Spout Height: 8-5/8 in

Spout Reach: 7-1/2 in

Spout Type: [High Arc, Pull Out]

Trim Only: No

WaterSense Labeled: No