Single Handle Pull Down Bar Faucet in Tuscan Bronze

You last purchased this on
 
Pfister

Briarsfield™ Single Handle Pull Down Bar Faucet in Tuscan Bronze

This product requires certification to purchase.
Brand image
You last purchased this on
 
Pfister

Briarsfield™ Single Handle Pull Down Bar Faucet in Tuscan Bronze

  • Fast #
  • Part #PGT572BFY
  • Item #7009485
  • Manufacturer Part #GT572-BFY
4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Tuscan Bronze Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Pforever Seal™-advanced ceramic disc valve technology with a never leak guarantee
  • Product complies with NSF/ANSI 372 and conforms with lead content requirements for “lead-free” plumbing as defined by California, Vermont, Maryland, and Louisiana state laws and the U.S. Safe Drinking Water Act.
  • Meets ADA/ANSI A117.1 requirements, ensuring accessibility to all disabled persons
  • TiteSeal™ deck-plate eliminates the need for putty or silicone and simplifies installation.
  • Decorative low-arc spout
  • Trade exclusive faucet
  • Includes decorative deck-plate
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant


Specifications

ADA Compliant:
Yes
ASME:
ASME A112.18.1
Application:
Residential
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125
Collection:
Briarsfield™
Color Finish Category:
Bronze Tones
Color Finish Name:
Tuscan Bronze
Deck Plate Included:
Yes
EcoLogo Certified:
Yes
Faucet Connection Size:
3/8 in
Faucet Height:
16-3/32 in
Faucet Material:
Metal
Faucet Mount:
Deck Mount
Faucet Type:
Pull-down
Faucet Valve Type:
Ceramic Disc
Flow Rate:
1.8 gpm
Handle Type:
Lever
Hose Length:
36 in
IAPMO Listed -:
Yes
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Maximum Deck Thickness:
4-3/4 in
NSF:
NSF 61
NSF Certified:
Yes
Number of Handles:
Single Handle
Number of Holes:
1 Hole, 3 Hole
Side Spray:
No
Spout Height:
8-5/8 in
Spout Reach:
7-1/2 in
Spout Type:
High Arc
WaterSense Labeled:
No