Pfister Bronson™ 1.8 gpm Tub and Shower Trim Only with Single Lever Handle

PLG898BS

Color Finish

Starting at $146.01
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • 3-hole installation
  • Compliant with California Energy Commission (CEC) water-efficiency standards.
  • Featuring Secure Pfit™, fixed hub handle threads directly to the valve cartridge providing a more seamless design to the flange and eliminating any potential wobble.
  • Hot/Cold indicator on trim
  • Meets ADA/ANSI A117.1 requirements, ensuring accessibility to all disabled persons
  • Meets or exceeds EPA WaterSense Standards, which reduces water consumption by 30% and helps average households save up to $200 in their annual water bill
  • Rain spray provides more coverage and a soft, even flow for a relaxing shower experience
  • Rated to meet or exceed CALGreen criteria, which helps to conserve water in the average home by at least 20 percent
  • Valve body sold separately

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.18.1
ASSE Standards
ASSE 1016
Application
Commercial, Residential
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
CSA Certified
CSA B125
Cartridge Type
Ceramic Disc
Collection
Bronson™
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Mount
Wall Mount
Faucet Type
Tub Faucet
Flow Rate
1.8 gpm
GSA Approved
No
Green
WaterSense, Yes
Handle Material
Metal
Handle Type
Lever
IAPMO Listed
Yes
Material
Metal
NSF Certified
No
Number of Handles
Single Handle
Spout Reach
4-29/32 in
Spout Type
Diverter
Trim Only
Yes
WaterSense Labeled
Yes
Width
7-1/2 in

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday