1.8 gpm 3-Hole Deck Mount Kitchen Sink Faucet with Single Lever Handle and Swivel Spout in Tuscan Bronze

You last purchased this on
 
Pfister

Brookwood™ 1.8 gpm 3-Hole Deck Mount Kitchen Sink Faucet with Single Lever Handle and Swivel Spout in Tuscan Bronze

This product requires certification to purchase.
Brand image
You last purchased this on
 
Pfister

Brookwood™ 1.8 gpm 3-Hole Deck Mount Kitchen Sink Faucet with Single Lever Handle and Swivel Spout in Tuscan Bronze

  • Fast #
  • Part #PLF0343ALY
  • Item #7060260
  • Manufacturer Part #LF-034-3ALY
3.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Tuscan Bronze Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Pforever Seal™-advanced ceramic disc valve technology with a never leak guarantee
  • Product complies with NSF/ANSI 372 and conforms with lead content requirements for “lead-free” plumbing as defined by California, Vermont, Maryland, and Louisiana state laws and the U.S. Safe Drinking Water Act.
  • Meets ADA/ANSI A117.1 requirements, ensuring accessibility to all disabled persons
  • High arc spout for added clearance and reach
  • Spout swivels for added maneuverability
  • Pfast Connect™ technology securely connects water supply lines with a quick click
  • Includes decorative deck-plate
  • Includes coordinating, decorative side spray
  • Compliant with California Energy Commission (CEC) water-efficiency standards.
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
Application:
Residential
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125
Collection:
Brookwood™
Color Finish Category:
Bronze Tones
Color Finish Name:
Tuscan Bronze
Faucet Center Size:
8 in
Faucet Height:
8-15/16 in
Faucet Valve Type:
Pforever Seal Ceramic Disc
Flow Rate:
1.8 gpm
GSA Approved:
No
Handle Type:
Lever
Height:
8-15/16 in
IAPMO Listed -:
Yes
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
NSF:
NSF 61-9 Annex G
NSF Certified:
Yes
Number of Handles:
Single Handle
Number of Holes:
3 Hole
Side Spray:
Yes
Spout Height:
4-11/16 in
Spout Reach:
9 in
Spout Type:
Swivel
Trim Only:
No
Width:
9-25/32 in