0 items

Pfister Button with O-Ring

P941900

Color Finish

Starting at $2.97
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

ADA Compliant
No
Brand Model Compatibility
Price Pfister Marielle, Savannah 26, 43, 49, 7 Series
Color Finish
Polished Chrome
Color Finish Category
Chromes
Handle Type
Lever

DOCUMENTS

 
 
  • Need Help?

    1-800-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday