Pfister

Cap for Price Pfister Series 26 in Polished Chrome

Part #P941001A  |  Manufacturer Part #941001A

Color/Finish:
Polished Chrome

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

Brand Model Compatibility: 26 Series Kitchen Faucets

CARB OTC LEED Compliant: No

Color Finish: Polished Chrome

Color Finish Category: Chromes

Faucet Part Type: Cap

GSA Approved: No

IAPMO Listed: No

NSF Certified: No