Pfister

Carnegie™ 1.5 gpm 3-Hole Bath Faucet with Double Lever Handle and 7-13/16 in. Spout Reach in Brushed Nickel

Part #PGT49WE1K  |  Manufacturer Part #GT49WE1K

Color/Finish:
Brushed Nickel

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Meets ADA/ANSI A117.1 requirements, ensuring accessibility to all disabled persons
  • Pforever Seal™ advanced ceramic disc valve technology with a never leak guarantee
  • Meets or exceeds EPA WaterSense standards, which reduces water consumption by 30% and helps average households save up to $200 in their annual water bill
  • Requires wall mount installation
  • TiteSeal™ deck plate eliminates the need for putty or silicone and simplifies installation
  • Includes metal supply nuts
  • Product complies with NSF/ANSI 372
  • Includes valve and cartridge
  • Two-hole installation
  • Drain assembly purchased separately

ADA Compliant

Green

Lead Law Compliant

Documents

Specifications

ADA Compliant: Yes

ANSI Specifications: ANSI A117.1

ASME Specifications: ASME A112.18.1

Application: Residential

CARB OTC LEED Compliant: No

CEC Compliant: For Sale in CA

CSA Certified: CSA B125

Cartridge Type: Ceramic Disc

Center Size: 8 in

Collection: Carnegie™

Color Finish: Brushed Nickel

Color Finish Category: Nickel Tones

Faucet Connection: Threaded

Faucet Connection Size: 1/2 in

Faucet Material: Brass

Faucet Mount: Wall Mount

Faucet Type: Widespread

Faucet Valve Type: Ceramic Disc

Flow Rate: 1.5 gpm

GSA Approved: No

Green: [Yes, WaterSense]

Handle Material: Metal

Handle Type: Lever

IAPMO Listed: Yes

Lead Law Compliant: Yes

Material: Brass

NSF Certified: Yes

NSF Specifications: NSF 61-9 Annex G

Number of Handles: Two Handle

Number of Holes: 3 Hole

Spout Reach: 7-13/16 in

Spout Type: Rigid

Trim Only: Yes

WaterSense Labeled: Yes

Width: 13-11/16 in