18 gpm 4-Hole Roman Tub with Hand Shower with Double Lever Handle in Brushed Nickel

You last purchased this on
 
Pfister

Carnegie™ 18 gpm 4-Hole Roman Tub with Hand Shower with Double Lever Handle in Brushed Nickel

This product requires certification to purchase.
Brand image
You last purchased this on
 
Pfister

Carnegie™ 18 gpm 4-Hole Roman Tub with Hand Shower with Double Lever Handle in Brushed Nickel

  • Fast #
  • Part #PRT64WEK
  • Item #4114203
  • Manufacturer Part #RT6-4WEK
3.2 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Brushed Nickel Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Spray face of 9"
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
Application:
Residential
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125
Collection:
Carnegie™
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Faucet Connection:
Threaded
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Faucet Type:
Roman Tub Faucet with Handshower
Flow Rate:
18 gpm
Handle Type:
Lever
IAPMO Listed -:
Yes
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Material:
Brass
NSF Certified:
No
Number of Handles:
Two Handle
Number of Holes:
4 Hole
Spout Height:
9-7/32 in
Trim Only:
Yes
Tub Spout Reach:
9 in
WaterSense Labeled:
No