18 gpm 4-Hole Roman Tub with Hand Shower with Double Lever Handle in Tuscan Bronze
Carnegie™ 18 gpm 4-Hole Roman Tub with Hand Shower with Double Lever Handle in Tuscan Bronze
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Includes valve and cartridge
- Includes coordinating tub hand shower
- Meets ADA/ANSI A117.1 requirements, ensuring accessibility to all disabled persons
- Spout and handles included
- Mid-arc spout to help provide easy access
- Four-hole installation
-
Lead Law Compliant
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125
- Collection:
- Carnegie™
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Tuscan Bronze
- Faucet Connection:
- Threaded
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Faucet Type:
- Roman Tub Faucet with Handshower
- Flow Rate:
- 18 gpm
- Handle Type:
- Lever
- IAPMO Listed -:
- Yes
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Brass
- NSF Certified:
- No
- Number of Handles:
- Two Handle
- Number of Holes:
- 4 Hole
- Spout Height:
- 9-7/32 in
- Trim Only:
- Yes
- Tub Spout Reach:
- 9 in
- WaterSense Labeled:
- No