Pfister Carnegie™ 18 gpm 4-Hole Roman Tub with Hand Shower with Double Lever Handle

PRT64WE

Color/Finish

Starting at $573.72

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Four-hole installation
  • Includes coordinating tub hand shower
  • Includes valve and cartridge
  • Meets ADA/ANSI A117.1 requirements, ensuring accessibility to all disabled persons
  • Mid-arc spout to help provide easy access
  • Spout and handles included

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.18.1
Application
Residential
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
CSA Certified
CSA B125
Collection
Carnegie™
Color Finish
Polished Nickel
Color Finish Category
Nickel Tones
Faucet Connection
Threaded
Faucet Material
Brass
Faucet Mount
Deck Mount
Faucet Type
Roman Tub Faucet with Handshower
Flow Rate
18 gpm
Handle Type
Lever
IAPMO Listed
Yes
Lead Law Compliant
Yes
Material
Brass
NSF Certified
No
Number of Handles
Two Handle
Number of Holes
4 Hole
Spout Height
9-7/32 in
Spout Reach
9 in
Trim Only
Yes
Tub Spout Reach
9 in
WaterSense Labeled
No

 
 
  • Need Help?

    800-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday