Single Function Hand Shower in Polished Nickel

You last purchased this on
 
Pfister

Carnegie™ Single Function Hand Shower in Polished Nickel

This product requires certification to purchase.
Brand image
You last purchased this on
 
Pfister

Carnegie™ Single Function Hand Shower in Polished Nickel

  • Fast #
  • Part #PG163FWD
  • Item #7233488
  • Manufacturer Part #G16-3FWD
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Nickel Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Full spray provides more coverage and even flow for a relaxing shower experience
  • Three-hole installation
  • Meets or exceeds EPA WaterSense Standards, which reduces water consumption by 30% and helps average households save up to $200 in their annual water bill
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
Application:
Residential
CARB OTC LEED Compliant:
No
CEC Compliant:
Not for Sale in CA
CSA Certified:
CSA B125
Collection:
Carnegie™
Color Finish Category:
Nickel Tones
Color Finish Name:
Polished Nickel
Faucet Mount:
Wall Mount
Flow Rate:
2 gpm
Green Product:
Yes, WaterSense
Hand Shower Flow Rate:
2 gpm
Hose Included:
Yes
Hose Length:
60 in
IAPMO Listed -:
Yes
Length:
9-1/16 in
NSF Certified:
No
Pause Control:
No
Product Type:
Hand Shower
Showerhead Function:
Single
Trim Only:
No
WaterSense Labeled:
Yes