Pfister

Carnegie™ 2 gpm Pressure Balancing Tub and Shower Trim with Single Lever Handle in Brushed Nickel

Part #PG898WEK  |  Manufacturer Part #G898WEK

Color/Finish:
Brushed Nickel

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

ADA Compliant

Documents

Specifications

ADA Compliant: Yes

ANSI Specifications: ANSI A117.1

ASME Specifications: ASME A112.18.1

Application: [Commercial, Residential]

CARB OTC LEED Compliant: No

CEC Compliant: For Sale in CA

CSA Certified: CSA B125

Collection: Carnegie™

Color Finish: Brushed Nickel

Color Finish Category: Nickel Tones

Faucet Connection: NPT

Faucet Connection Size: 1/2 in

Faucet Mount: Wall Mount

Faucet Type: Tub Faucet

Flow Rate: 2 gpm

GSA Approved: No

Handle Type: Lever

IAPMO Listed: Yes

Material: Metal

NSF Certified: No

Number of Handles: Single Handle

Sink Material: Metal

Spout Type: Diverter

Trim Only: Yes

Tub Spout Type: Diverter

WaterSense Labeled: No