Robe Hook Polished Chrome

You last purchased this on
 
Pfister

Carnegie™ Robe Hook Polished Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 
Pfister

Carnegie™ Robe Hook Polished Chrome

  • Fast #
  • Part #PBRHWE1C
  • Item #4122154
  • Manufacturer Part #BRH-WE1C
4.6 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Chrome Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Includes mounting hardware
  • Requires Certification

Specifications

CARB OTC LEED Compliant:
No
Collection:
Carnegie™
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
IAPMO Listed -:
No
Installation Type:
Concealed Screw
Mount Type:
Concealed