18 gpm 3-Hole Deckmount Roman Tub Valve with Double-Handle in Velvet Aged Bronze
Catalina™ 18 gpm 3-Hole Deckmount Roman Tub Valve with Double-Handle in Velvet Aged Bronze
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Pforever Seal™-advanced ceramic disc valve technology with a never leak guarantee
- Includes valve and cartridge
- Meets ADA/ANSI A117.1 requirements, ensuring accessibility to all disabled persons
- Preset installation depth ensures consistent handle height
- High arc spout for added clearance and reach
- All metal construction for durability
- 3-hole installation
- Includes 0X6 valve required for complete installation
- Spout and handles included
- Water-supply lines included
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- Cartridge Type:
- Ceramic Disc
- Collection:
- Catalina™
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Velvet Aged Bronze
- Deck Plate Included:
- No
- Diameter:
- 3-7/8 in
- Drain Included:
- No
- Faucet Mount:
- Deck Mount
- Faucet Type:
- Roman Tub Faucet Only
- Faucet Valve Type:
- Ceramic Disc
- Flow Rate:
- 18 gpm
- Handle Material:
- Metal
- Handle Type:
- Lever
- IAPMO Listed -:
- No
- NSF Certified:
- No
- Number of Handles:
- Two Handle
- Number of Holes:
- 3 Hole
- Spout Height:
- 5-13/16 in
- Trim Only:
- No
- Tub Spout Reach:
- 9-1/4 in
- WaterSense Labeled:
- No