4-1/2 in. Metal Handle Kit in Polished Chrome
Catalina™ 4-1/2 in. Metal Handle Kit in Polished Chrome
Package Quantity Info:
EA: 1 IP: 1 CA: 16 PT: 640-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Pfister Pforever Warranty® covers finish and function for life
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Collection:
- Catalina™
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Faucet Part Type:
- Handle Kit
- Handle Type:
- Lever
- Length:
- 4-1/2 in
- Material:
- Metal
- Number of Handles:
- Two Handle
- Width:
- 2 in