0 items

Pfister Catalina™ 24 in. Double Towel Bar in Tuscan Bronze

PBTBE5YY

Color Finish

(Pricing is for Tuscan Bronze)

QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

  • Concealed screw installation
  • Premium metal construction for durability
  • Superior mounting posts for secure installation
  • Tested to 30 lbs for 30 minutes

SPECIFICATIONS

ADA Compliant
Yes
Collection
Catalina™
Color Finish
Tuscan Bronze
Color Finish Category
Bronze Tones
Depth
3-3/16 in
Height
2-3/8 in
Installation Type
Wall Mount
Length
24 in
Material
Metal

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday