Metal Handle in Brushed Nickel
This product has been replaced by
Manufacturer Part #940-047J
Catalina™ Metal Handle in Brushed Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Step-by-step instructions for easy installation
- Pfister Pforever Warranty® covers finish and function for life
- Includes handle, hub, button and screw
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Brand Model Compatibility:
- Pfister™ faucets
- Collection:
- Catalina™
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Faucet Part Type:
- Handle
- Handle Type:
- Lever
- Material:
- Metal
- Number of Handles:
- Single Handle
- Width:
- 2 in