Metal Handle in Polished Chrome
Catalina™ Metal Handle in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Step-by-step instructions for easy installation
- Pfister Pforever Warranty® covers finish and function for life
- Includes handle, hub, button and screw
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Collection:
- Catalina™
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Faucet Part Type:
- Handle
- GSA Approved:
- No
- Handle Type:
- Lever
- IAPMO Listed -:
- No
- Material:
- Metal
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Width:
- 2 in