Metal Handle in Tuscan Bronze

You last purchased this on
 
Pfister

Catalina™ Metal Handle in Tuscan Bronze

This product requires certification to purchase.
Brand image
You last purchased this on
 
Pfister

Catalina™ Metal Handle in Tuscan Bronze

  • Fast #
  • Part #PSGLELBY
  • Item #3549038
  • Manufacturer Part #SGL-ELBY
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Tuscan Bronze Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Fits 0X8 single control valve
  • Replacement shower handle
  • Lifetime Pforever Warranty® covers finish and function for life
  • For use with the Catalina collection
  • Requires Certification
  • ADA Compliant

Documents


Specifications

ADA Compliant:
Yes
Collection:
Catalina™
Color Finish Category:
Bronze Tones
Color Finish Name:
Tuscan Bronze
Faucet Part Type:
Handle
GSA Approved:
No
Handle Type:
Lever
IAPMO Listed -:
No
Material:
Metal
NSF Certified:
No
Number of Handles:
Single Handle
Width:
1 in