Catalina™ Single Post Toilet Tissue Holder Polished Chrome

Part #PBPHE1CC  |  Item #2229251  |  Manufacturer Part #BPHE1CC

Color/Finish:
Polished Chrome

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Superior mounting posts
  • Includes mounting hardware
  • Pfister Pforever Warranty® covers finish and function for life

Documents

Specifications

CARB OTC LEED Compliant: No

Collection: Catalina™

Color Finish: Polished Chrome

Color Finish Category: Chromes

Depth: 3-3/4 in

Height: 4-3/8 in

IAPMO Listed: No

Installation Type: Concealed Screw

Length: 5-5/8 in

Material: Metal

Mount Type: Concealed

Projection: 3-3/4 in

Width: 2-11/16 in