0 items

Pfister Catalina Tissue Holder in Velvet Bronze

PBPHE1VV

Color Finish

(Pricing is for Velvet Bronze)

$45.54

EACH
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
Call for Availability

DESCRIPTION

SPECIFICATIONS

ADA Compliant
No
CARB OTC LEED Compliant
No
Collection
Catalina
Color Finish
Velvet Bronze
Color Finish Category
Bronze Tones
Height
4-3/8 in
IAPMO Listed
No
Width
5-5/8 in

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday