Pfister

ClearFlo™ 940-444 New Style Windsor Large Handle less Button and Screw Polished Chrome

Part #P940444  |  Manufacturer Part #694444

Handle Type:

Knob
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Description: Windsor Handle
  • Chrome
  • Carded

Documents

Specifications

ADA Compliant: No

Collection: ClearFlo™

Faucet Part Type: Handle

Handle Type: Knob

Number of Handles: Single Handle