Inlet Clip Adapter for Pfast Connect
Inlet Clip Adapter for Pfast Connect
Package Quantity Info:
EA: 1 IP: 1 CA: 15000-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Avanti kitchen faucet
- Pfister original replacement part
- Replacement clip adapter
Documents
Specifications
- ADA Compliant:
- No
- Brand Model Compatibility:
- Pfast Connect
- CARB OTC LEED Compliant:
- No
- Depth:
- 1/100 in
- Faucet Part Type:
- Clip
- GSA Approved:
- No
- IAPMO Listed -:
- No
- NSF Certified:
- No
- Trim Only:
- No
- Weight:
- 1.32 lb