Cold Ceramic Disc Cartridge for 48, 143 and 149 Series
Cold Ceramic Disc Cartridge for 48, 143 and 149 Series
Frequently Purchased Together
Product Details
- This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm.
- PF Warranty
Specifications
- ASME:
- ASME A112.18.1
- Cartridge Type:
- Ceramic Disc
- Faucet Part Type:
- Cartridge
- NSF:
- NSF 372
- NSF Certified:
- Yes
- Width:
- 7/8 in