Three Lever Handle Floor Mount Filler in Brushed Nickel Trim Only

You last purchased this on
 
Pfister

Traditional Three Lever Handle Floor Mount Filler in Brushed Nickel Trim Only

This product requires certification to purchase.
Brand image
You last purchased this on
 
Pfister

Traditional Three Lever Handle Floor Mount Filler in Brushed Nickel Trim Only

  • Fast #
  • Part #PLG61TFK
  • Item #7373489
  • Manufacturer Part #LG6-1TFK
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Brushed Nickel Select Color Finish Name
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Pforever Seal™-advanced ceramic disc valve technology with a never leak guarantee
  • Includes valve and cartridge
  • Meets ADA/ANSI A117.1 requirements, ensuring accessibility to all disabled persons
  • All metal construction for durability
  • 2-hole installation
  • Decorative low-arc spout
  • Includes coordinating tub hand-shower
  • Includes 0X6 valve required for complete installation
  • Compliant with California Energy Commission (CEC) water-efficiency standards.
  • Preset installation depth ensures consistent handle height
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.3
Application:
Residential
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125
Cartridge Type:
Ceramic Disc
Collection:
Traditional
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Faucet Center Size:
5-29/32 in
Faucet Type:
Floor Mount Tub Filler with Handshower
Flow Rate:
9.0 gpm
GSA Approved:
No
Green Product:
Yes, WaterSense
Hand Shower Flow Rate:
1.8 gpm
Handle Material:
Metal
Handle Type:
Lever
IAPMO Listed -:
Yes
Material:
Metal
NSF Certified:
No
Number of Handles:
Three Handle
Showerhead Function:
Single
Spout Height:
31-7/8 in
Trim Only:
Yes
Tub Spout Reach:
5-27/32 in
WaterSense Labeled:
Yes