Pfister
Commercial Three Lever Handle Floor Mount Filler in Tuscan Bronze Trim Only
Part #PLG61TFY | Item #7373481 | Manufacturer Part #LG61TFY
Product Details
- Meets ADA/ANSI A117.1 requirements, ensuring accessibility to all disabled persons
- Pforever Seal™-advanced ceramic disc valve technology with a never leak guarantee
- Includes valve and cartridge
- Includes 0X6 valve required for complete installation
- Includes coordinating tub hand-shower
- 2-hole installation
- Decorative low-arc spout
- All metal construction for durability
- Preset installation depth ensures consistent handle height
- Compliant with California Energy Commission (CEC) water-efficiency standards.
Specifications
ADA Compliant: Yes
ANSI Specifications: ANSI A117.1
ASME Specifications: [ASME A112.18.1, ASME A112.18.3]
Application: Laundry
CARB OTC LEED Compliant: No
CEC Compliant: For Sale in CA
CSA Certified: CSA B125
Cartridge Type: Ceramic Disc
Collection: Commercial
Color Finish: Chrome
Color Finish Category: Chromes
Depth: 5-25/32 in
Faucet Material: Metal
Faucet Mount: Deck Mount
Faucet Valve Type: Ceramic Disc
Flow Rate: 1.5 gpm
GSA Approved: No
Green: [Yes, WaterSense]
Hand Shower Flow Rate: 1.8 gpm
Handle Material: Metal
Handle Type: Lever
Height: 8-8/25 in
IAPMO Listed: Yes
Material: Brass
NSF Certified: No
Number of Handles: Three Handle
Showerhead Function: Single
Spout Height: 6-7/100 in
Spout Reach: 7-11/50 in
Spout Type: High Arc
Trim Only: Yes
Tub Spout Reach: 5-27/32 in
Type: D26C3242TI
WaterSense Labeled: Yes
Width: 11-3/4 in