0 items

Pfister Conical® Robe Hook Brushed Nickel

PBRHC0KK

Color Finish

(Pricing is for Brushed Nickel)

QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

  • Complete coordinating lavatory faucets line, for a cohesive style throughout your home
  • Pfister Pforever Warranty® covers finish and function for life
  • Step-by-step instructions for easy installation

SPECIFICATIONS

CARB OTC LEED Compliant
No
Collection
Conical®
Color Finish
Brushed Nickel
Color Finish Category
Nickel Tones
IAPMO Listed
No
Installation Type
Concealed Screw
Length
2.69 in
Material
Metal

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday