18 in. Towel Bar Polished Chrome
Conical® 18 in. Towel Bar Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Instructions included for easy installation
- All metal construction-provides strength and durability
- Step-by-step instructions for easy installation
- Concealed screw installation
- Complete family of coordinating accessories
Specifications
- ADA Compliant:
- No
- Collection:
- Conical®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Depth:
- 4-5/8 in
- Height:
- 2-3/8 in
- Installation Type:
- Concealed Screw
- Length:
- 18 in
- Material:
- Metal
- Mount Type:
- Concealed
- Projection:
- 4-5/8 in