24 x 4-63/100 in. Towel Bar in Polished Chrome
Conical® 24 x 4-63/100 in. Towel Bar in Polished Chrome
Package Quantity Info:
EA: 1 IP: 1 CA: 4 PT: 144-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Includes mounting hardware
- Pfister Pforever Warranty® covers finish and function for life
- Superior mounting posts
Specifications
- ADA Compliant:
- No
- Collection:
- Conical®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Depth:
- 4-63/100 in
- Height:
- 2-3/8 in
- IAPMO Listed -:
- No
- Installation Type:
- Concealed Screw
- Length:
- 24 in
- Material:
- Metal
- Mount Type:
- Concealed
- Projection:
- 4-63/100 in