Deck Mount Centerset Bathroom Sink Faucet with Double Lever Handle and High Arc Spout in Brushed Nickel

You last purchased this on
 
Pfister

Contempra™ Deck Mount Centerset Bathroom Sink Faucet with Double Lever Handle and High Arc Spout in Brushed Nickel

This product requires certification to purchase.
Brand image
You last purchased this on
 
Pfister

Contempra™ Deck Mount Centerset Bathroom Sink Faucet with Double Lever Handle and High Arc Spout in Brushed Nickel

  • Fast #
  • Part #PLF048NK00
  • Item #7052158
  • Manufacturer Part #LF-048-NK00
4.5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Brushed Nickel Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Pforever Seal™-advanced ceramic disc valve technology with a never leak guarantee
  • Product complies with NSF/ANSI 372 and conforms with lead content requirements for “lead-free” plumbing as defined by California, Vermont, Maryland, and Louisiana state laws and the U.S. Safe Drinking Water Act.
  • Meets ADA/ANSI A117.1 requirements, ensuring accessibility to all disabled persons
  • Retail exclusive faucet
  • TiteSeal™ deck plate eliminates the need for putty or silicone and simplifies installation
  • Pfast Connect™ reduces installation time and guarantees a secure connection to water supply lines
  • Faucet mounted on sink deck or countertop
  • Meets or exceeds EPA WaterSense Standards, which reduces water consumption by 30% and helps average households save up to $200 in their annual water bill
  • Includes decorative deck plate
  • Includes valve and cartridge
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
Application:
Residential
BAA Compliant:
No
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125
Collection:
Contempra™
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Faucet Center Size:
4 in
Faucet Material:
Metal
Faucet Mount:
Deck Mount
Faucet Type:
Centerset
Faucet Valve Type:
Pforever Seal Ceramic Disc
Flow Rate:
1.2 gpm
GSA Approved:
No
Green Product:
Yes, WaterSense
Handle Type:
Lever
Height:
7-1/16 in
IAPMO Listed -:
Yes
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
NSF:
NSF 61-9 Annex G
NSF Certified:
Yes
Number of Handles:
Two Handle
Number of Holes:
3 Hole
Spout Height:
3-31/32 in
Spout Reach:
4-31/32 in
Spout Type:
High Arc
Trim Only:
No
WaterSense Labeled:
Yes
Width:
7-27/32 in