Diverter Stem
Diverter Stem
Package Quantity Info:
EA: 1 IP: 1 CA: 1 PT: 3682-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Stem extension kit
- Sleeve and 1" handle extension kit for single handle shower valves
- Genuine Moen® repair part
- Carded
- Chrome
Specifications
- Application:
- Residential
- Cartridge Type:
- Diverter
- Faucet Part Type:
- Stem
- IAPMO Listed -:
- No
- MA Approved -:
- No
- WaterSense Labeled:
- No