Gasket Adaptor Assembly for Contempra 49 Series

You last purchased this on
 
Pfister

Gasket Adaptor Assembly for Contempra 49 Series

  • Fast #
  • Part #P9700190
  • Item #2240652
  • Manufacturer Part #9700190
3.8 out of 5 Customer Rating
This product requires certification to purchase.
Brand image
You last purchased this on
 
Pfister

Gasket Adaptor Assembly for Contempra 49 Series

This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Brand Model Compatibility:
Contempra 49 Series
Faucet Part Type:
Nuts, Washers, Gaskets
GSA Approved:
No
IAPMO Listed -:
No
NSF Certified:
No
Trim Only:
No
UL Listed:
No
WaterSense Labeled:
No
Weight:
1.5 lb