Handle in Polished Chrome

You last purchased this on
 
Pfister

Contempra Handle in Polished Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 
Pfister

Contempra Handle in Polished Chrome

  • Fast #
  • Part #P940050A
  • Item #1037986
  • Manufacturer Part #940-050A
4.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Chrome Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Fits Contempra lavatory and kitchen faucets
  • 304 SS bolts
  • Genuine Pfister part
  • Flange x flange
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Collection:
Contempra
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Faucet Part Type:
Handle