Pfister

Contempra Handle

Part #P940030A  |  Manufacturer Part #694030

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Genuine Pfister® part
  • Tub and shower rebuild Kit
  • Fits Windsor tub and shower valves
  • Contains everything needed for a complete rebuild
  • Carded

Specifications

ADA Compliant: No

Collection: Contempra

Faucet Part Type: Handle

GSA Approved: No

Handle Type: Knob

IAPMO Listed: No

NSF Certified: No

Number of Handles: Single Handle