Pfister

Contempra™ Shower Trim Kit with Single Lever Handle in Brushed Nickel

Part #PG897NK0  |  Manufacturer Part #G897NK0

Color/Finish:
Brushed Nickel

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Pfister Pforever Warranty® covers finish and function for life

ADA Compliant

Documents

Specifications

ADA Compliant: Yes

ANSI Specifications: ANSI A117.1

ASME Specifications: ASME A112.18.1

Application: Residential

CARB OTC LEED Compliant: No

CSA Certified: CSA B125

Collection: Contempra™

Color Finish: Brushed Nickel

Color Finish Category: Nickel Tones

Faucet Mount: Wall Mount

Flow Rate: 2 gpm

Handle Type: Lever

IAPMO Listed: Yes

NSF Certified: No

Number of Handles: Single Handle

Showerhead Flow Rate: 2

Trim Only: Yes

WaterSense Labeled: No