Single-function Showerhead in Matte Black
This product has been replaced by
Manufacturer Part #973-312B
Contempra™ Single-function Showerhead in Matte Black
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Compliant with California Energy Commission (CEC) water-efficiency standards.
- Rated to meet or exceed CALGreen criteria, which helps to conserve water in the average home by at least 20 percent
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- Antimicrobial:
- No
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- Contempra™
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Deck Plate Included:
- No
- Depth:
- 2-5/16 in
- Diameter:
- 7 in
- Drain Included:
- No
- EPA Compliant:
- Yes
- End Connection 1:
- NPT
- End Connection 2:
- NPSM
- End Connections:
- NPT x NPSM
- Faucet Connection Size:
- 1/2 in
- Faucet Mount:
- Wall Mount
- Fitting Size 1:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Flow Rate:
- 1.8 gpm
- GSA Approved:
- No
- Green Product:
- Yes, WaterSense
- Handle Included:
- No
- Height:
- 2-5/16 in
- IAPMO Listed -:
- No
- Installation Type:
- Ceiling Mount
- Material:
- Brass
- NSF Certified:
- No
- Number of Pieces:
- 1 Piece
- Overall Height:
- 2-5/16 in
- Overall Length:
- 7 in
- Overall Width:
- 7 in
- Shape:
- Round
- Showerhead Flow Rate:
- 1.8 gpm
- Showerhead Function:
- Single
- Spray Type:
- Rain
- Trim Only:
- No
- UL Listed:
- No
- WaterSense Labeled:
- Yes