Tub Spout with Integrated Diverter in Brushed Nickel
Contempra™ Tub Spout with Integrated Diverter in Brushed Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- All metal construction
- Diverting tub spout
- 1/2 in -14 NPT connection
- Pforever Warranty®
- PVD finish (J finish only)
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- Brand Model Compatibility:
- R89 Series
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125
- Collection:
- Contempra™
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- PVD Brushed Nickel
- End Connection 1:
- NPT
- End Connections:
- NPT
- Faucet Part Type:
- Tub Spout
- Fitting Size 1:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- GSA Approved:
- No
- IAPMO Listed -:
- No
- Installation Type:
- Wall Mount
- Length:
- 6-5/32 in
- Material:
- Metal
- NSF Certified:
- No
- Spout Reach:
- 5-3/16 in
- Spout Type:
- Diverter
- Trim Only:
- No
- UL Listed:
- No
- WaterSense Labeled:
- No