Kitchen Soap Dispenser in Tuscan Bronze

You last purchased this on
 
Pfister

Kitchen Soap Dispenser in Tuscan Bronze

  • Fast #
  • Part #P920054Y
  • Item #3549110
  • Manufacturer Part #920-054Y
5 out of 5 Customer Rating
This product requires certification to purchase.
Brand image
You last purchased this on
 
Pfister

Kitchen Soap Dispenser in Tuscan Bronze

This product requires certification to purchase.

X Points
Color Finish Name: Tuscan Bronze Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Replacement soap dispenser
  • Tuscan Bronze finish
  • Pfister
  • Series 26 Treviso kitchen faucets
  • Pfister original replacement part
  • Also available in Polished Chrome (920-054A) and Stainless Steel (920-054S)
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Brand Model Compatibility:
Treviso™ 26 Series
CARB OTC LEED Compliant:
No
Color Finish Category:
Bronze Tones
Color Finish Name:
Tuscan Bronze
GSA Approved:
No
IAPMO Listed -:
No
Installation Type:
Deck Mount
Material:
Stainless Steel
Spring Loaded:
No
Weight:
1.29 lb