18 in. Towel Bar in Polished Chrome
Deckard™ 18 in. Towel Bar in Polished Chrome
Frequently Purchased Together
Product Details
Specifications
- ADA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Collection:
- Deckard™
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Depth:
- 3-3/32 in
- GSA Approved:
- No
- Height:
- 2-1/16 in
- IAPMO Listed -:
- No
- Installation Type:
- Wall Mount
- Length:
- 18 in
- Material:
- Metal
- Mount Type:
- Wall
- NSF Certified:
- No
- Overall Width:
- 20-3/100 in
- Projection:
- 3-3/32 in